Add More Items
View All Quick Selects
Below you can add an image for 'connector fittings' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Crouse-Hinds Series Raintight Compression Connector, Emt, Straight, Insulated, Steel, Threadless, 3-1/2"
Nacogdoches Availability: Out Of Stock
Total Availability: Out of Stock
Book Price
$12,722.90
Per 100
Eaton Crouse-Hinds Series FMC Clamp Type Connector, FMC, 90° Angle, Insulated, Malleable Iron, 4"
Total Availability: In Stock
$84,141.06
Eaton Crouse-Hinds Series Push-In Raintight Connector, Emt, Straight, Non-Insulated, Zinc Die Cast, 1/2"
$272.98
Emt Set Screw Connector, 1-1/2 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 2.500 In Length, 0.35 LB/Ea
$1,757.10
Connector, Non-Insulated Straight Set-Screw, Size 1/2 Inch, Clamping Range 0.74 Inch - 0.94 Inch, Length 1.46 Inch, Die Cast Zinc
$607.51
3" Emt Rigid Dual Rated Compression Connector Raintight Steel Usa
$99.96
Each
4" Emt Rigid Dual Rated Compression Connector Steel W/Insul Throat Usa
$12,793.85
3-1/2" Emt Rigid Dual Rated Set Screw Connector Steel Usa
$5,489.23
1/2" Emt Set Screw Connector Zinc Die Cast Concrete Tight When Taped. For Use With Steel or Aluminum Emt. Snap-Tight.
$59.99
Non Metallic Screw On Straight Liquid Tight Connector For Liquid Tight Conduit Type B Only. Trade Size 1".
$634.58
Non Metallic 90 Degree Screw On Straight Liquid Tight Connector For Liquid Tight Conduit Type B Only. Trade Size 1".
$1,435.14
Mechanical Grounding Connector, 3 Cables to Rod or Pipe, 2/0 Awg (Sol) -250 Kcmil, 3/8" Pipe, 5/8"-3/4" Rod.
$342.33
Ground Connector, 2/0 to 4/0 Awg (Solid);1/0 Awg to 250 Kcmil (Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, 2.06 In Overall Length
$233.89
Eaton Crouse-Hinds Series Myers Through Bulkhead Fitting, Zinc, 4"
$518.27
Copper Compression C Connector, 300-500 Kcmil (Run & Tap).
$107.81
The GCC6X6500-250 Compression Connector Tap Provides High-Strength and Premium Electrical Properties. It Is Suitable For Use With Solid and Stranded Copper Code Conductors. Used For Tapping Conductor to Conductor and Conductor to Ground Rod and Rebar Applications. Use With Copper Clad, Solid Copper and Stainless Steel Ground Rod Types. Ul 486A-486B Up to For 35KV For Power Applications Temp Rated 90C. Designed to Enhance Crimp Process Meeting Ieee STD 837 - 2002 and Rev 2014. Culus Listed to Ul 467 For Dir
$150.75
Copper Compression C Connector, 300-500 Kcmil, 3/4" Rod (Run) & 6 Awg(Sol) - 2/0 Awg(STR) (Tap).
$95.61
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, 90° Angle, Aluminum Ground Lug, Non-Insulated, #4-14 Awg Lug Size, Aluminum, 1-1/2"
$11,983.94
Set Screw Connector, Insulated and Concrete Tight, Conduit Size 4 Inches, Length 3.938 Inchese, Material Zinc Plated Steel, For Use With Emt Conduit
$3,804.67
Set Screw Connector, Insulated and Concrete Tight, Conduit Size 1/2 Inch, Length 1.365 Inches, Material Zinc Plated Steel, For Use With Emt Conduit
$61.78
20
Popularity
Default